M1125214.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125214.00 Leeson Gearmotors, PZ Series, ...60:1.30RPM.100LBIN.1/17HP.30....12V

MFG Item Number
M1125214.00

M1125214.00 Leeson Gearmotors, PZ Series, ...60:1.30RPM.100LBIN.1/17HP.30....12V

MFG Item Number
M1125214.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, PZ Series
Item #
M1125214.00
...60:1.30RPM.100LBIN.1/17HP.30....12V

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125214.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Description ...60:1.30RPM.100LBIN.1/17HP.30....12V..TENV.985.654C
Output Speed 30 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 5.2 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs