Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1125283.00 Leeson Gearmotors, PZ Series, PZ...30:1.57RPM.56LBIN.1/15HP.31...INV
MFG Item Number
M1125283.00
M1125283.00 Leeson Gearmotors, PZ Series, PZ...30:1.57RPM.56LBIN.1/15HP.31...INV
MFG Item Number
M1125283.00
This item cannot be canceled or returned
Description
PZ...30:1.57RPM.56LBIN.1/15HP.31...INV
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1125283.00 |
| Manufacturer |
Leeson |
| Product Series |
PZ |
| Family Series |
Leeson Gearmotors, PZ Series |
| Description |
PZ...30:1.57RPM.56LBIN.1/15HP.31...INVERTER RATED./208-230V.3PH.60HZ.TENV.CM31T17NZ27A |
| Output Speed |
57 RPM |
| Ratio |
30:1 |
| Nominal Ratio (:1) |
30 |
| Nominal Torque |
56 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/15 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
M1125283.00
Leeson Gearmotors, PZ Series