Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M16-1/2PA/SW |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | Thread Adapter, M16x1.5 Male - 1/2in. NPT Female, Black Plastic Body |
| Connection Type | Male/Female |
| External Thread | M16 |
| Internal Thread | 1/2 NPT |
| Length | 1.1 " |
| Material | Polyamide |
| Composition | Non-Metallic |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |