Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M20-1/2PA/SW |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | Thread Adapter, M20x1.5 Male to 1/2in.NPT Female, Black Plastic Body |
| Connection Type | Male/Female |
| External Thread | M20 |
| Internal Thread | 1/2 NPT |
| Length | 1.06 " |
| Material | Polyamide |
| Composition | Non-Metallic |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.1688 lbs |