Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1760011.00 Leeson Miscellaneous, PE350 GEARMOTOR L-BRACKET KIT.....STEE
MFG Item Number
M1760011.00
M1760011.00 Leeson Miscellaneous, PE350 GEARMOTOR L-BRACKET KIT.....STEE
MFG Item Number
M1760011.00
This item cannot be canceled or returned
Description
PE350 GEARMOTOR L-BRACKET KIT.....STEE
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
M1760011.00 |
| Description |
PE350 GEARMOTOR L-BRACKET KIT.....STEEL |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
M1760011.00
Leeson Miscellaneous