M1PC010LESF
Hammond Power Solutions Transformers, PowerPlus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1PC010LESF

Hammond Power Solutions Transformers, PowerPlus Series

M1PC010LESF

Hammond Power Solutions Transformers, PowerPlus Series
Power Center
MFG Item Number
M1PC010LESF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number M1PC010LESF
Manufacturer Hammond Power Solutions
Product Series PowerPlus
Family Series Hammond Power Solutions Transformers, PowerPlus Series
Description Power Center
Output 10 kVA
Phase 1
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Insulation Class Class H
Temperature Rise (F) 239 °F
NEMA Rating NEMA 3R
Approvals UL
Net Weight 210 lbs
Gross Weight 210 lbs