M2
Minarik Drives Drives, M2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M2 Minarik Drives Drives, M2 Series, 1Q SCRu Chassis 115V 6.5(11.5)A

MFG Item Number
M2

M2 Minarik Drives Drives, M2 Series, 1Q SCRu Chassis 115V 6.5(11.5)A

MFG Item Number
M2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, M2 Series
Item #
M2
1Q SCRu Chassis 115V 6.5(11.5)A

M2 Series Information

  • Ability to Control Two Different DC Motors at Once: Jumper Selectable Independent or Speed Ratio Mode
  • MM Footprint: A Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Over 60:1 Speed Range
  • User Adjustable Calibration Pots: Two Each of Minimum Speed, Maximum Speed, IR Compensation, Current Limit and Acceleration/Deceleration
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop
The M2 Series provides the power of two drives in one! Now with one DC drive, you can control two different DC motors either independently or in a ratio mode. In independent mode, each side of the drive can be controlled independently from the other motor. There are two unique sets of trimmer pots for calibration. In speed ratio mode, one speed potentiometer sets the main speed while the other one determines the ratio of the speeds between the motors. In this mode, the drive replaces two single drives and possibly a separate master/follower card resulting in extreme cost and panel space savings!

The M2 Series is easy to set up with simple jumpers to choose the speed/torque and independent/ratio modes. Set up parameters are easily adjusted with on board trimmer pots. For OEMs that have fixed settings, the M2 Series is microprocessor based and can have the settings or ranges of the trimmer pots and other functions customized without any hardware changes!

The M2 Series is ideal for applications with two DC motors that are working together, two motors that run independently but are physically close, or simply when panel space is very limited.

  • Spade Terminals: Allows for Quick and Easy Terminations and Changes
  • Panel Space Saving: Replace Two DC Drives with One Compact Package
  • Speed or Torque Mode: Jumper Selectable, Speed Mode Regulates Speed and Limits Current. Torque Mode Regulates Current and Limits Speed
  • Microprocessor Based: Can Custom Program the Trimmer Pot Ranges and Inhibit (N/O or N/C) for OEM Applications
  • Accessories: Heatsink 223‑0159. DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Specifications

Specifications
Manufacturer Part Number M2
Manufacturer Minarik Drives
Product Series M2
Family Series Minarik Drives Drives, M2 Series
Description 1Q SCRu Chassis 115V 6.5(11.5)A 2Motors, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC
Max Armature Current (DC) 11.5 A, 6.5 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
MTU100-11.5
MTU100-11.5
American Control Electronics Drives