M21-125-C-342
Brady Labels, BMP21 PermaSleeve B-342 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M21-125-C-342 Brady Labels, BMP21 PermaSleeve B-342 Series, CART M21 B342 .235INX7FT PERMASLEEVE
MFG Item Number
110923

M21-125-C-342 Brady Labels, BMP21 PermaSleeve B-342 Series, CART M21 B342 .235INX7FT PERMASLEEVE

MFG Item Number
110923
Item Number
M21-125-C-342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BMP21 PermaSleeve B-342 Series
Item #
M21-125-C-342
CART M21 B342 .235INX7FT PERMASLEEVE

BMP21 PermaSleeve B-342 Series Information

  • Polyolefin Fade‑Resistant, Flame‑Retardant, and Superior Aesthetic Appearance
  • 3:1 Heat Shrink Ratio, Wire Marker Sleeve
  • Meets SAE, MIL‑STD Specs

Specifications

Specifications
Manufacturer Part Number 110923
Manufacturer Brady
Product Series BMP21 PermaSleeve B-342
Family Series Brady Labels, BMP21 PermaSleeve B-342 Series
Description BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.125 Dia x 7' L
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Text Color Black
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 22 AWG to 16 AWG (0.046 in to 0.11 in)
Label Height 0.235 "
Recommended Printer(s) BMP21 PLUS Portable
Approvals ASTM, UL
Comments 0.125 in Diameter as Supplied
Net Weight 0.025 lbs
Gross Weight 0.0281 lbs