Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 142807 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Indoor/Outdoor Vinyl Label 0.5 in W x 21 ft L Black on White M Series |
| Finish | Gloss |
| Recommended Printer(s) | BMP21, BMP21-Plus, M210, M211 |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.1719 lbs |