Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TR Series Information
| Manufacturer Part Number | TRL07 |
|---|---|
| Manufacturer | Eaton |
| Product Series | TR |
| Family Series | Eaton Relays, TR Series |
| Description | Eaton 7-function Universal TR Series Timing Relay, style terminals, 0.05 seconds-100 hours time delay, 24-240 Vac/dc input voltage, Compact DIN rail mount, SPDT contact configuration, IP40 enclosure |
| Operation | Flasher, Off Delay, On Delay, Single Shot |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Net Weight | 0.1519 lbs |
| Gross Weight | 0.16 lbs |