M22-AMC-XAM
Eaton Audible Signaling Devices, M22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-AMC-XAM

Eaton Audible Signaling Devices, M22 Series

M22-AMC-XAM

Eaton Audible Signaling Devices, M22 Series
ACOUSTIC INDICATOR CONTINOUS TONE
MFG Item Number
M22-AMC-XAM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, M22 Series
Item #
M22-AMC-XAM
ACOUSTIC INDICATOR CONTINOUS TONE

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22-AMC-XAM
Manufacturer Eaton
Product Series M22
Family Series Eaton Audible Signaling Devices, M22 Series
Description Eaton M22 Acoustic Device, 22.5 mm, Bezel: Black, IP40, 18-30 Vac/dc, 84 dB/ 10 cm
Mounting Panel Mount
Sound Type Continuous
Voltage 18-30 VAC, 18-30 VDC
Nominal Voltage 24 VAC, 24 VDC
Typical dB 83
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs