Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-FK01 Eaton Switches, CONTACT BLOCK FLAT REAR CAGE CLAMP,1NC
M22-FK01 Eaton Switches, CONTACT BLOCK FLAT REAR CAGE CLAMP,1NC
This item cannot be canceled or returned
Description
CONTACT BLOCK FLAT REAR CAGE CLAMP,1NC
Specifications
Specifications
| Manufacturer Part Number |
M22-FK01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 contact block Pushbuttons and indicating lights, Flat Rear, Cage Clamp, 1NC |
| Type |
Contact Block |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.02 lbs |