Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RC5-2/250 ABB Contactors, RC Coil Suppressor, 110-250VAC/DC,
MFG Item Number
RC5-2/250
RC5-2/250 ABB Contactors, RC Coil Suppressor, 110-250VAC/DC,
MFG Item Number
RC5-2/250
Description
RC Coil Suppressor, 110-250VAC/DC,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
RC5-2/250 |
| Description |
RC Coil Suppressor, 110-250VAC/DC, for use w/A45-A300 Contactor |
| Type |
Coil Suppressor |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |