Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-K01D |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Screw, Button: Black, NC, IP66, NEMA 4X, 13 |
| Type | Contact Block |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0.03 lbs |