Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-K10 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 Contact Block, 22.5 mm, Front, Screw, Button: Black, NO, IP66, NEMA 4X, 13 |
| Type | Contact Block |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.03 lbs |