Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-KC10 Eaton Switches, CONTACT BLOCK 1NO SCREW TERM BASE MOUNT
M22-KC10 Eaton Switches, CONTACT BLOCK 1NO SCREW TERM BASE MOUNT
Description
CONTACT BLOCK 1NO SCREW TERM BASE MOUNT
Specifications
Specifications
| Manufacturer Part Number |
M22-KC10 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton contact block, M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Screw, Black, NO, IP66, NEMA 4X, 13, Base |
| Type |
Contact Block |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |