Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S3-S Turck Relays, Relay Socket; Releco S3-S; 3 Pole;
S3-S Turck Relays, Relay Socket; Releco S3-S; 3 Pole;
This item cannot be canceled or returned
Description
Relay Socket; Releco S3-S; 3 Pole;
Specifications
Specifications
| Manufacturer Part Number |
R4555 |
| Manufacturer |
Turck |
| Family Series |
Turck Relays |
| Description |
Relay Socket; Releco S3-S; 3 Pole; 11 Pin; 10A; 250V; R4555 |
| Number of Connections |
11 |
| Max Voltage |
250 V |
| Current Rating |
10 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |