Series Information
| Manufacturer Part Number | M22-L-R |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Rk resistance 47, 22.5 mm, Red, Illuminated, Red, 100, 000 Hours of operation |
| Illuminated | Yes |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Material | Plastic |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.03 lbs |