Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-L-Y |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Rk resistance 470, 22.5 mm, Yellow, Illuminated, White, 100, 000 Hours of operation |
| Illuminated | Yes |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Yellow |
| Material | Plastic |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 13, NEMA 4X |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |