M22-L-Y-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M22-L-Y-W

Eaton Pilot Lights, M22 Series

M22-L-Y-W

Eaton Pilot Lights, M22 Series
IND LGHT YEL 12-30VAC/DC
MFG Item Number
M22-L-Y-W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, M22 Series
Item #
M22-L-Y-W
IND LGHT YEL 12-30VAC/DC

M22 Series Information

  • Customizable Laser Engraving on All Lenses
  • LED Offering Only for Improved Brightness Quality and 100,000 Hours of Operation
  • Lenses Designed Specifically for LED Illumination
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved.


Specifications

Specifications
Manufacturer Part Number M22-L-Y-W
Manufacturer Eaton
Product Series M22
Family Series Eaton Pilot Lights, M22 Series
Description Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Yellow, White, 100, 000 Hours of operation, 12-30 Vac/dc
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Yellow
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Gross Weight 0.05 lbs
Net Weight 0.05 lbs