Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-LED-G Eaton Switches, GRN LGHT UNIT 12-30VAC/DC SCREW TERM
MFG Item Number
M22-LED-G
M22-LED-G Eaton Switches, GRN LGHT UNIT 12-30VAC/DC SCREW TERM
MFG Item Number
M22-LED-G
Description
GRN LGHT UNIT 12-30VAC/DC SCREW TERM
Specifications
Specifications
| Manufacturer Part Number |
M22-LED-G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 modular pushbutton, LED Light Unit, Screw, IP66, NEMA 4X, 13, Rk resistance 4.7, Illuminated, Green, 12-30 Vac/dc |
| Type |
Light Unit |
| Color |
Green |
| Comments |
12-30 VAC/VDC |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |