Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-MS Eaton Switches, MOUNTING RING TOOL
M22-MS Eaton Switches, MOUNTING RING TOOL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-MS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton mounting ring tool, M22 Modular Pushbutton Mounting Ring Tool, 22.5 mm, IP66, NEMA 4X, 13, Rk Resistance 470 |
| Type |
Mounting Ring Tool |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |