M22-PV45P-MPI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PV45P-MPI Eaton Switches, M22 Series, Non-ill, 45 mm, Mechanical indicator
MFG Item Number
M22-PV45P-MPI

M22-PV45P-MPI Eaton Switches, M22 Series, Non-ill, 45 mm, Mechanical indicator

MFG Item Number
M22-PV45P-MPI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22-PV45P-MPI
Non-ill, 45 mm, Mechanical indicator

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.


Specifications

Specifications
Manufacturer Part Number M22-PV45P-MPI
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 45 mm, Mechanical indicator
Illuminated No
Operation Push-Pull
Mounting 22 mm
Net Weight 0.0056 lbs
Gross Weight 0.0056 lbs