M22-PVL-K02-R

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PVL-K02-R Eaton Switches, M22 Series, ILL E-STOP PUSH-PULL 12-30VAC/DC 2NC
MFG Item Number
M22-PVL-K02-R

M22-PVL-K02-R Eaton Switches, M22 Series, ILL E-STOP PUSH-PULL 12-30VAC/DC 2NC

MFG Item Number
M22-PVL-K02-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22-PVL-K02-R
ILL E-STOP PUSH-PULL 12-30VAC/DC 2NC

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • LED Illumination Only for High‑Quality and Long Life
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.

Specifications

Specifications
Manufacturer Part Number M22-PVL-K02-R
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Red, 2NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Illuminated Yes
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 35 mm
Contacts 2NC
Max Voltage 500 VAC, 500 VDC
Current Rating 10 A
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP67, IP69K
Net Weight 0.4375 lbs
Gross Weight 0.17 lbs