Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-PVLT Eaton Switches, ILL E-STOP TWIST-RELEASE
MFG Item Number
M22-PVLT

M22-PVLT Eaton Switches, ILL E-STOP TWIST-RELEASE

MFG Item Number
M22-PVLT
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-PVLT
ILL E-STOP TWIST-RELEASE

Series Information

Specifications

Specifications
Manufacturer Part Number M22-PVLT
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 35 mm Pushbutton, Twist-to-Release, Illuminated, Button: Red, IP69K, IP67, NEMA 4X, 13, Light 100,000 hours, Button 100,000 Operations
Color Red
Net Weight 0.1 lbs
Gross Weight 0.11 lbs
Alternatives
MPMT3-11R
MPMT3-11R
ABB Switches