Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XDL-W Eaton Switches, FLSH WHT BUTTON FOR ILL PB
MFG Item Number
M22-XDL-W
M22-XDL-W Eaton Switches, FLSH WHT BUTTON FOR ILL PB
MFG Item Number
M22-XDL-W
Description
FLSH WHT BUTTON FOR ILL PB
Specifications
Specifications
| Manufacturer Part Number |
M22-XDL-W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton button lens, M22 Button Lens, 22.5 mm, Illuminated, Button: white, IP67, IP69K, NEMA 4X, 21 |
| Type |
Lens |
| Color |
White |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.03 lbs |