Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XGPV Eaton Switches, YEL GUARD RING FOR E-STOP
M22-XGPV Eaton Switches, YEL GUARD RING FOR E-STOP
Description
YEL GUARD RING FOR E-STOP
Specifications
Specifications
| Manufacturer Part Number |
M22-XGPV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton guard ring, M22 Emergency Stop Operator Guard Ring, 22.5 mm, Button: Yellow, IP66, NEMA 4X, 13 |
| Type |
Guard Ring |
| Color |
Yellow |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |