Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XST-GB11 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: MAN. AUTO/ GB11, IP66, NEMA 4X, 13 |
| Switch Type | 2-Position Selector Switch |
| Legend | Man/Auto |
| Shape | Insert - Rectangular |
| Background Color | Silver |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.01 lbs |