Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-XST-GB6 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: ON/ GB6, IP66, NEMA 4X, 13 |
| Switch Type | Pushbutton |
| Legend | On |
| Shape | Insert - Rectangular |
| Background Color | Silver |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |