Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XST-GB8 Eaton Switches, LEGEND PLATE INSERT
MFG Item Number
M22-XST-GB8
M22-XST-GB8 Eaton Switches, LEGEND PLATE INSERT
MFG Item Number
M22-XST-GB8
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-XST-GB8 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton legend plate insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: FAULT/ GB8, IP66, NEMA 4X, 13 |
| Switch Type |
Pushbutton |
| Legend |
Fault |
| Shape |
Insert - Rectangular |
| Background Color |
Silver |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.01 lbs |
M22-XST-GB8
Eaton Switches