Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XW Eaton Switches, PLUNGER BRIDGE
M22-XW Eaton Switches, PLUNGER BRIDGE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M22-XW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 pushbutton plunger bridge, M22 Modular Pushbutton Non-Illuminated Seector Switch Plunger Bridge, 22.5 mm, IP66, NEMA 4X, 13 |
| Type |
Plunger Bridge |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.02 lbs |