Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XZK-GB99 Eaton Switches, E-STOP LEGEND PLATE
MFG Item Number
M22-XZK-GB99

M22-XZK-GB99 Eaton Switches, E-STOP LEGEND PLATE

MFG Item Number
M22-XZK-GB99
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XZK-GB99
E-STOP LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XZK-GB99
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Inscription: EMERGENCY-STOP/ GB99, IP66, NEMA 4X, 13
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Rectangular
Background Color Yellow
Legend Location Top
Net Weight 0.05 lbs
Gross Weight 0.05 lbs