M22S-D-G-K20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-D-G-K20 Eaton Switches, M22 Series, NON-ILL MOM PB BLK-BZL FLSH GRN 2NO
MFG Item Number
M22S-D-G-K20

M22S-D-G-K20 Eaton Switches, M22 Series, NON-ILL MOM PB BLK-BZL FLSH GRN 2NO

MFG Item Number
M22S-D-G-K20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-D-G-K20
NON-ILL MOM PB BLK-BZL FLSH GRN 2NO

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.


Specifications

Specifications
Manufacturer Part Number M22S-D-G-K20
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton 22.5 mm RMQ-Titan Pushbutton,Green Actuator,Black bezel,2NO,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 30 mm
Contacts 2NO
Max Voltage 500 VAC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
Alternatives
HW1B-M1F20-G
HW1B-M1F20-G
IDEC Switches, NH-HMQ-H1 Series
M22-D-G-K20
M22-D-G-K20
Eaton Switches, M22 Series
MP1-40G20
MP1-40G20
ABB Switches, MODULAR Series