M22S-DL-G-K10-230G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-DL-G-K10-230G Eaton Switches, M22 Series, NEMA 4X, 13, 85-264V
MFG Item Number
M22S-DL-G-K10-230G

M22S-DL-G-K10-230G Eaton Switches, M22 Series, NEMA 4X, 13, 85-264V

MFG Item Number
M22S-DL-G-K10-230G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-DL-G-K10-230G
NEMA 4X, 13, 85-264V

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • LED Illumination Only for High‑Quality and Long Life
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.

Specifications

Specifications
Manufacturer Part Number M22S-DL-G-K10-230G
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Green, 1NO, IP67, IP69K, NEMA 4X, 13, 85-264V
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 30 mm
Contacts 1NO
Max Voltage 500 VAC, 500 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC, 240 VAC
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP67, IP69K
Net Weight 0.4375 lbs
Gross Weight 0.08 lbs
Alternatives
HW1L-M1F10QD-G-120V
HW1L-M1F10QD-G-120V
IDEC Switches, HW Series
HW1L-M1F10QD-G-240V
HW1L-M1F10QD-G-240V
IDEC Switches, HW Series