M22S-DLH-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-DLH-Y Eaton Switches, M22 Series, ILL MOM PB BLK-BZL EXTD YEL
MFG Item Number
M22S-DLH-Y

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

M22S-DLH-Y Eaton Switches, M22 Series, ILL MOM PB BLK-BZL EXTD YEL

MFG Item Number
M22S-DLH-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-DLH-Y
ILL MOM PB BLK-BZL EXTD YEL

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Manufacturer Part Number M22S-DLH-Y
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, 22.5 mm, Extended, Momentary, Illuminated, Bezel: Black, Button: Yellow, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Yellow
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
MP3-11Y
MP3-11Y
ABB Switches, MODULAR Series