Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-ST-GB7 Eaton Switches, LEGEND PLATE ETCHED
MFG Item Number
M22S-ST-GB7

M22S-ST-GB7 Eaton Switches, LEGEND PLATE ETCHED

MFG Item Number
M22S-ST-GB7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22S-ST-GB7
LEGEND PLATE ETCHED

Series Information

Specifications

Specifications
Manufacturer Part Number M22S-ST-GB7
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: RUN/ GB7, IP66, NEMA 4X, 13
Switch Type Pushbutton
Legend Run
Hole Size 22 mm
Shape 1/2 Round
Background Color Black/Silver
Legend Location Top
Net Weight 0 lbs
Gross Weight 0.02 lbs