M252512F
Crydom Power Modules, M25/T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M252512F Crydom Power Modules, M25/T Series, POWER MODULE 25A 600V HYBRID CC
MFG Item Number
M252512F

M252512F Crydom Power Modules, M25/T Series, POWER MODULE 25A 600V HYBRID CC

MFG Item Number
M252512F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, M25/T Series
Item #
M252512F
POWER MODULE 25A 600V HYBRID CC

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Manufacturer Part Number M252512F
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Description POWER MODULE 25A 600V HYBRID CC
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.13 lbs
Gross Weight 0.135 lbs
Alternatives
P102W
P102W
Vishay Power Modules, P Series