P102W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P102W Vishay Power Modules, P Series, POWER MODULE 25A 600V HYBRID CC
MFG Item Number
VS-P102W

P102W Vishay Power Modules, P Series, POWER MODULE 25A 600V HYBRID CC

MFG Item Number
VS-P102W
Item Number
P102W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, P Series
Item #
P102W
POWER MODULE 25A 600V HYBRID CC

P Series Information

  • Four Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in four standard circuit configurations.

  • External Suppressor Optional

Specifications

Specifications
Manufacturer Part Number VS-P102W
Manufacturer Vishay
Product Series P
Family Series Vishay Power Modules, P Series
Description POWER MODULE 25A 600V HYBRID CC VS-P102W
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
M252512F
M252512F
Crydom Power Modules, M25/T Series