Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Bridge Rectifiers, M25 Series
M2550TB600
Crydom Bridge Rectifiers, M25 Series
BRIDGE RECTIFIER 50A 600V 3-PH
MFG Item Number
M2550TB600
This item cannot be canceled or returned
Description
Bridge Rectifiers, M25 Series
BRIDGE RECTIFIER 50A 600V 3-PH
200~1600 Vrrm 50 Amps Output Faston Terminals High Thermal Efficiency UL recognized Three‑phase diode circuits incorporate highly efficient thermal management to provide high surge capability, extended life, and reliable performance. Three‑phase diodes come in industry standard package. Manufactured in Crydom's ISO 9002 Certified facility for optimum product performance and reliability.
Specifications
Specifications
Manufacturer Part Number
M2550TB600
Manufacturer
Crydom
Product Series
M25
Family Series
Crydom Bridge Rectifiers, M25 Series
Description
BRIDGE RECTIFIER 50A 600V 3-PH
It (avg)
50
Vrrm
600 V
Termination
Plated Faston Lugs
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Net Weight
0.13 lbs
Gross Weight
0.13 lbs
M2550TB600
Crydom Bridge Rectifiers, M25 Series