Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS1-10B00 ABB Switches, Selector Switch Operator, 2-Pos Mnt
MFG Item Number
M2SS1-10B00
M2SS1-10B00 ABB Switches, Selector Switch Operator, 2-Pos Mnt
MFG Item Number
M2SS1-10B00
This item cannot be canceled or returned
Description
Selector Switch Operator, 2-Pos Mnt
Specifications
Specifications
| Manufacturer Part Number |
M2SS1-10B00 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Selector Switch Operator, 2-Pos Mnt B/C, Non-Ill, 22mm Mounting, Blk Knob, Less Contacts, Blk Plastic |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |