Series Information
| Manufacturer Part Number | M2SS1-11R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 2-Pos Maintained - Short handle - Red - Illuminated - Black plastic - No contact block |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Red |
| Bezel | Plastic Round |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.06 lbs |