M2SS1-40B11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M2SS1-40B11

ABB Switches, MODULAR Series

M2SS1-40B11

ABB Switches, MODULAR Series
Selector Switch, 2-Pos Maint B/C,
MFG Item Number
M2SS1-40B11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
M2SS1-40B11
Selector Switch, 2-Pos Maint B/C,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Maintained or Spring Return
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Specifications

Specifications
Manufacturer Part Number M2SS1-40B11
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Selector Switch, 2-Pos Maint B/C, Non-Ill, 22mm Mounting, Blk Knob, 1NO&1NC Contacts, Blk Plastic, 12&2
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 13, NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP66
Comments Selector positions at 12 & 2.
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
M2SS2-40B11
M2SS2-40B11
ABB Switches, MODULAR Series