Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS2-10B20 ABB Switches, SELECTOR SWITCH, 2-POS MAINT, 2NO
MFG Item Number
M2SS2-10B20
M2SS2-10B20 ABB Switches, SELECTOR SWITCH, 2-POS MAINT, 2NO
MFG Item Number
M2SS2-10B20
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS MAINT, 2NO
Specifications
Specifications
| Manufacturer Part Number |
M2SS2-10B20 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 2-POS MAINT, 2NO NON-ILLUM, 22mm MOUNTING, BLK KNOB 2NO CONTACTS, BLK PLASTIC BEZEL |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |