Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS2-40R
Selector Switch Operator, 2-Pos Main
MFG Item Number
M2SS2-40R
This item cannot be canceled or returned
Description
Selector Switch Operator, 2-Pos Main
Specifications
Specifications
| Manufacturer Part Number |
M2SS2-40R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Selector Switch Operator, 2-Pos Main Non-Ill, 22mm Mounting, Red Knob Op, w/Carrier, Less Contacts |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Red |
| Bezel |
Plastic Round |
| Comments |
With Carrier |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |