Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M2SS2-62G20L8

ABB Switches

M2SS2-62G20L8

ABB Switches
2POS SS ILL GRN 2NO 24V LED
MFG Item Number
M2SS2-62G20L8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M2SS2-62G20L8
2POS SS ILL GRN 2NO 24V LED

Series Information

Specifications

Specifications
Manufacturer Part Number M2SS2-62G20L8
Manufacturer ABB
Family Series ABB Switches
Description 2POS SS ILL GRN 2NO 24V LED
Illuminated Yes
Number of Positions 2
Contacts 2NO
Lamp Type LED
Lamp Voltage 24 VAC
Operator Color Green
Net Weight 1 lb
Gross Weight 1 lb