Series Information
| Manufacturer Part Number | M2SS3-31C |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 2-Pos Momentary, spring return from C to B - Short handle - Clear - Illuminated - Chrome metal - No contact block |
| Illuminated | Yes |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Lens Color | Clear |
| Bezel | Metal Round |
| Net Weight | 1.0007 lbs |
| Gross Weight | 0.07 lbs |