Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS5-10U
SELECTOR SWITCH, 2-POS L/R, GRY,
MFG Item Number
M2SS5-10U
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS L/R, GRY,
Specifications
Specifications
| Manufacturer Part Number |
M2SS5-10U |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 2-POS L/R, GRY, NON-ILLUM, LONG HANDLE, 22MM MOUNTING |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Gray |
| Bezel |
Plastic Round |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.045 lbs |