Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS5-30B00
SELECTOR SWITCH, 2-POS MAINT, OP ONL
MFG Item Number
M2SS5-30B00
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS MAINT, OP ONL
Specifications
Specifications
| Manufacturer Part Number |
M2SS5-30B00 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 2-POS MAINT, OP ONL NON-ILL, 22mm MOUNTING, LEVERL OPER OPERATOR ONLY, W/ CONTACT HOLDER |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Comments |
Operator Only |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |