Series Information
| Manufacturer Part Number | M2SS5-30R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 2-Pos Maintained - Long handle - Red - Non-illuminated - Chrome metal - No contact block |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Lever |
| Operator Color | Red |
| Bezel | Metal Round |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |