Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS5-31R
2POS,LONG A-C,RED,MTL,ILL
MFG Item Number
M2SS5-31R
This item cannot be canceled or returned
Description
2POS,LONG A-C,RED,MTL,ILL
Specifications
Specifications
| Manufacturer Part Number |
M2SS5-31R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 2-Pos Maintained - Long handle - Red - Illuminated - Chrome metal - No contact block |
| Illuminated |
Yes |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.06 lbs |